Uline Machine Length Stretch Film - Blown, 80 gauge, 30" x 5,000'

Premium blown film secures and protects irregular, hard-to-wrap loads.
  • 80 gauge - For loads up to 2,500 lbs.
  • 30" provides more coverage when wrapping taller pallets.
  • Resists puncturing and tearing, even around sharp corners.
  • One-sided cling – holds tight without sticking to nearby pallets.
  • Stretches up to 250%.
MODEL
NO.
DESCRIPTION SIZE GAUGE LBS./
ROLL
PRICE PER ROLL (MIN. 6) IN STOCK
SHIPS TODAY
6 12+
S-2182 Uline Blown 30" x 5,000' 80 52 $129 $122 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 8 1/2"
MATERIAL:
  • LLDPE (Linear Low Density Polyethylene)
FEATURES:
  • One-sided Cling: Holds load tight without sticking to nearby pallets
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONSMETRICIMPERIAL
SIZE76 cm x 1524 M30" x 5,000'
THICKNESS20 Micron80 ga.
WEIGHT/ROLL24 kg52 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 06:16:15 AM; USWEB7