Uline True Color Laser Labels - Yellow, 2 58 x 1"

Coordinate files and paperwork.
  • Heat-resistant adhesive reduces jamming in your laser or inkjet printer.
  • High quality laser labels.
  • Easy to format Microsoft Word and PDF templates.
  • Labels have round corners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 2 3 5+
S-21851Y 5/8 x 1" 30 3,000 $42 $41 $39 $36  ADD
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
TEMPERATURE:
  • Application: Above 32° F
  • Performance: -4° to 248° F
COMPATIBILITY:
  • Can be used with inkjet or laser printers.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT67 x 25 mm2 5/8 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:39:32 PM; USWEB29