#10 Machinable White Business Envelopes - 4 18 x 9 12"

Large selection for your everyday mailing needs.
  • For large volume mailings.
  • Compatible with most automatic insertion equipment.
  • Gummed narrow flap with diagonal seams.
  • Security tint for privacy and confidentiality.
  • #10 is the most popular size for letters and invoices.
  • Moisten flap for a permanent seal.
    Free Offer
    FREE LETTER OPENER WITH
    $150+ ORDER OF BUSINESS ENVELOPES.
24 LB. WHITE
MODEL
NO.
SIZE
W x L
DESCRIPTION LINER QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-21892 1/8 x 1/2" #10 Plain Security Tint 500 $30 $29 $28  ADD
DIMENSIONS: 
  • Adhesive Width: 1/2"
MATERIAL: 
  • Paper: White Wove
RECYCLING:
  • Recycled Content: 0%
STYLE:
  • Flap: Commercial
USAGE:
  • Laser printable
SPECIFICATIONS: 
  • Acid free 
TERMINOLOGY:
  • Machinable: Will run through postage machines to apply postage and seal.               
  • Insertable: Will run through machines that insert the contents of the envelope.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH105 x 241 mm4 1/8 x 9 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 11:52:25 PM; USWEB13