Uline Crystal Clear Laser Labels - 1" Circle

Absolutely crystal-clear gloss label. Use for your finest presentations and mailings.
  • Crystal clear polyester with permanent adhesive.
  • Non-oozing adhesive. Use only with laser printers and copiers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
LABEL
DIAMETER
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-21911 1" 63 6,300 $88 $86 $83  ADD
MATERIAL:
  • Clear gloss
  • Adhesive: Acrylic
TEMPERATURE:
  • Application (Minimum): 35° F
  • Performance: -65° to 200° F
COMPATIBILITY:
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
LABEL DIAMETER25 mm1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 03:22:21 AM; USWEB13