Plastic Conductive Stackable Bins - 11 x 11 x 5"

Store electronic components, parts and circuit boards.
  • Stackable one-piece construction.
  • Anti-slide tab prevents shifting when stacked.
  • Optional Conductive Bin Dividers available.
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
6 18+
S-21918 11115" 6 10 $30.50 $29.70 bins ADD
MEETS MIL SPEC. MIL-B-81075
DIMENSIONS:
  • Inside: 10 1/4 x 10 x 4 3/4" (L x W x H)
  • Front (Inside): 1 7/8" H
  • Label Slot: 4 x 1 3/4"
CAPACITY:
  • Load: 50 lbs
  • Max Weight on Bottom Bin (When Stacked): 100 lbs
  • Max Stacking Qty: 6
  • Holds up to 3 dividers.
USAGE:
  • Rear lip for hanging on louvered panels.
  • Bins do not snap together.
  • Not recommended to stack more than 5 bins high.
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • 0° - 160° F
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIM. L x W x H28 x 112 x 13 cm11 x 11 x 5"
WEIGHT/CARTON5 Kg10 lbs.
PARTS:
  • S-18539D Plastic Conductive Stackable Bin Dividers - 11 x 5"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 04:59:20 AM; USWEB30