Blockout Laser Labels - 2 58 x 1"

Reuse boxes, tubes and mailers.
  • Opaque white. Block out old shipping labels and markings.
  • Won't smudge or jam laser and inkjet printers.
  • Easy to format Microsoft Word and PDF templates.
MODEL
NO.
SIZE
W x H
LABELS/
SHEET
LABELS/
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3 5+
S-21933 5/8 x 1" 30 3,000 $32 $31 $30  ADD
AVERY EQUIVALENT:
  • 5520
  • Avery® is a registered trademark of Avery Dennison. 
    • Reference to Avery® and its model numbers are for comparison purposes only.
    • Uline and the Uline brand labels are not affiliated with Avery®.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent acrylic
COMPATIBILITY:
  • Compatible with Inkjet printers.
  • Not recommended for use on Poly Bags.
SPECIFICATIONS:
  • Meets the requirements of FDA 21 CFR 175.105 for indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT67 x 25 mm2 5/8 x 1"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 07:13:05 AM; USWEB25