Rust-Oleum® Industrial Spray Paint - ANSI 61 Light Gray

Multipurpose enamel paint for pipes, machinery and lockers.
  • Dries in 12 minutes. Ready to handle in one hour. Indoor/outdoor use.
  • Resists fading, chipping and peeling.
  • Spray at any angle, even upside down.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CAN (MIN. 6) COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-21952GR Gloss Paint 12 oz. 6 $9.75 $9.25 $8.75  ADD
SOLD IN CASE QUANTITIES
FEATURES:
  • Oil based
  • Use above 50° F and humidity below 85% to ensure proper drying.
  • Drying Time (70° - 80° F, 50% Relative Humidity):
    • Touch: 12 minutes
    • Handle: 1 hour
    • Recoat: Within 1 hour or after 24 hours
SPECIFICATIONS:
  • Complies with USDA FSIS regulatory sanitation performance standards for food establishment facilities.
  • Resin Type: Modified Alkyd
  • MIR: Maximum value of 1.4
  • Fill Weight: 12 oz
  • Coverage per Can: 12 - 15 sq ft
MODEL NUMBER:
  • Rust-Oleum®: 214645
SHELF LIFE:
  • 5 years
TEMPERATURE:
  • Surface Temperature: Between 50° - 100° F
  • Dry Heat Resistance: 200° F
USAGE:
  • Shake can for 1 minute after mixing ball is heard.
  • Hold can 10 - 14" from surface.
SHIPPING:
  • Cannot ship via air.
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.
SPECIFICATIONSMETRICIMPERIAL
SIZE340 g12 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 10:14:11 AM; USWEB34