Plastic Spice Jars Bulk Pack - 2 oz, Unlined, Black

Store and dispense with an easy-to-use flip top.
  • Excellent for sprinkles, sequins and glitter.
  • Crystal clear for product visibility.
  • Made of durable, lightweight PET.
  • FDA compliant.
  • Unlined polypropylene shaker caps included.

    Spice Jar Lid

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
NO. OF
HOLES
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
S-22045B-BL 2 oz. 33/400 1 810 $.42  ADD
DIMENSIONS:
  • Opening Diameter: 1"
  • Height with Cap: 3 3/4"
  • Cap:
    • Height: 0.55"
    • Diameter:
      • Inside: 1.2"
      • Hole: 7/8"
COMPATIBILITY:
  • Shrink Band:
FEATURES:
  • Opening Force: 1 1/2 - 7 lbs
STYLE:
  • Cap style may vary.
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
PACKAGING:
  • Jars and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE59 ml2 oz.
ACCESSORIES:
  • S-22046R Spice Jar Caps - 33/400, Unlined, Red
PARTS:
  • S-22046BL Spice Jar Caps - 33/400, Unlined, Black
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 12:48:42 AM; USWEB27