Rust-Oleum® Gallon Striping Paint - White

Bulk size for big jobs.
  • Use in parking lots and stadiums.
  • Apply stripes with Roller or Brush, sold separately.
  • Up to 450' of 4" stripe per can.
  • Dries incredibly fast, traffic-ready in 30 minutes.
  • Water based formula is environmentally friendly.
  • White paint is used to mark parking spaces.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE WT.
(LBS.)
QTY./
CTN.
PRICE PER CAN COLOR IN STOCK
SHIPS TODAY
2 4 6+
S-22066W Rust-Oleum® Paint 1 Gallon 20 2 $53 $51 $49  ADD
SOLD IN CARTON QUANTITIES
MODEL NUMBER:
  • Rust-Oleum®: 2391402
APPLICATION:
  • Air and Surface Temperature: 50° - 90° F
  • Surface temperature at least 5° over the dew point.
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
WEIGHT9 Kg20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 08:03:45 AM; USWEB29