Replacement Welding Curtain - 6 x 4', Blue

Flame-retardant vinyl curtain with heavy-duty grommets every 12".

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x W
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
S-22158BLU Replacement Curtain 6 x 4' $24 $22  ADD
CFM approved
THICKNESS:
  • 14 mil
TEMPERATURE: 
  • Withstands up to 150° F
NOT INCLUDED:
  • Cable ties
TERMINOLOGY: 
  • CFM = California Fire Marshall 
SPECIFICATIONSMETRICIMPERIAL
HEIGHT x WIDTH183 x 122 cm6 x 4 ft.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 08:19:41 AM; USWEB9