Glacier Safety Glasses

One-piece wraparound lens.
  • Clear frosted faux frame.
  • Anti-scratch lens.
  • 99.9% UV protection.
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS COLOR PRICE EACH (MIN. 6) IN STOCK
SHIPS TODAY
6 12 24+
S-22223 Glacier Clear $3.25 $3.00 $2.75  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Temples: Polycarbonate with PVC (Polyvinyl Chloride)
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONS:
  • OSHA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 01:40:13 PM; USWEB11