Market Trays - 9 x 7 x 3", Kraft

Designer packaging for product displays.
  • Recommended for salons and boutiques.
  • Thick, sturdy paperboard with die-cut handles.
  • Nestable. Ships assembled.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L x H
QTY./
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 5 8+
S-22254KRFT 973" 6 $29 $28 $27  ADD
DIMENSIONS:
  • Outside (Actual):  9 x 7 x 3 1/2" (W x L x H)
  • Bottom (Inside): 7 1/2 x 5 1/2" (W x L)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H23 x 18 cm x 76 mm9 x 7 x 3"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 06:42:54 AM; USWEB32