Deluxe Cooling Vest - XL

Use 4 frozen inserts or soak in water.
  • Elite dual cooling design provides up to 10 hours of relief.
  • Soak vest in water 2-3 minutes to activate cooling technology.
  • Zipper front.
  • Includes 4 inserts.

Information Option is unavailable; the next option is selected
Specify Size:
MODEL
NO.
DESCRIPTION WT.
(LBS.)
QTY./
PACK
PRICE PER PACK SIZE IN STOCK
SHIPS TODAY
1 2+
S-22256-X Deluxe Cooling Vest 6 1 $190 $180  ADD
SIZE:
  • Chest: 38 - 40"
  • Front Length: 25"
FEATURES:
  • Soak inserts in ice water or freezer for 45 minutes to fully chill.
USAGE:
  • Longevity: The amount of time it stays cold depends on the conditions it is used in.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-22257 Additional Inserts for Deluxe Cooling Vest
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/03/2025 11:17:39 AM; USWEB5