Uline Jumbo Multi-Fold Towels

30% larger than standard multi-fold towels.
  • Ultra-soft.
  • 4 folds, 2-ply.
  • Use with Folded Towel Dispensers.

    Uline Jumbo Multi-Fold Towels
MODEL
NO.
BRAND COLOR SHEET SIZE SHEETS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-22310 Uline White 9 x 13" 1,840 $43 $41 $40  ADD
DIMENSIONS:
  • Folded: 9.1 x 3 1/5"
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets FSC requirements.
PACKAGING:
  • 115 towels per pack.
  • 16 packs per case.
SPECIFICATIONSMETRICIMPERIAL
SHEET SIZE23 x 33 cm9 x 13"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 07:18:50 PM; USWEB31