Scott® Essential Jumbo Coreless Toilet Tissue - 1-ply

High capacity, low maintenance. Fewer roll changes than cored rolls.
Coreless rolls for use with H-7196 Dispenser only.
MODEL
NO.
DESCRIPTION THICK-
NESS
ROLL SIZE ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-22346 Scott® 1-ply 3.8" x 2,300' 12 $132 $130 $128  ADD
DIMENSIONS:
  • Roll Diameter: 8 3/4"
FEATURES:
  • Septic safe
RECYCLING:
  • Recycled Content: 50%
    • Post-consumer: 20%
STYLE:
  • Not perforated.
USAGE:
  • No opening through the middle.
  • Notches on each side of the roll fit into dispenser arms.
SPECIFICATIONS:
  • ECOLOGO® certified
  • FSC certified
  • Meets EPA standards for comprehensive procurement guidelines.
MODEL NUMBER:
  • Kimberly-Clark®: 07005
SPECIFICATIONSMETRICIMPERIAL
ROLL SIZE97 mm x 701 M3.8" x 2,300'
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/24/2025 11:48:54 PM; USWEB25