Snap Closure Vinyl Envelopes - 4 x 6"

Protect warehouse documents from dust, dirt and debris.
  • Secure locking with convenient fold-over flap.
  • Durable 8 mil.
  • Hang hole.
MODEL
NO.
USABLE SIZE
W x L
SUGGESTED
USE
QTY./
CARTON
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 6+
S-22350 4 x 6" Photos 50 $44 $42 $40  ADD
DIMENSIONS:
  • Outside: 4 1/4 x 6 3/4" (W x L)
  • Hang Hole: 3/16"
MATERIAL:
  • 100% Virgin vinyl
TEMPERATURE:
  • Performance: 41° - 104° F
SPECIFICATIONSMETRICIMPERIAL
USABLE WIDTH x LENGTH10 x 15 cm4 x 6"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:50:27 AM; USWEB28