Desktop Direct Thermal Labels - 4 x 10"

1" CORE

Use with Zebra, Eltron, Sato, Datamax and other desktop printers.
  • Bright white labels provide excellent printability for low to medium-speed printers.

    1 in. Core and 5 in. Outer Diameter   Thermal Trans Labels
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
12 24 36+
S-22379 4 x 10" 160 12 $22 $20 $18  ADD
DIMENSIONS:
  • Space Between Labels: 1/8"
FEATURES:
  • Perforated parallel to the width.
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Application: 32° F and above
  • Performance: -75° to 200° F
USAGE:
  • Extra wrap of labels added to each roll to compensate for those lost from tape or glue.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 254 mm4 x 10"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:50:31 AM; USWEB28