Industrial Direct Thermal Labels - Red, 4 x 6 12"

3" CORE

Quality direct thermal material requires no ribbon.
  • Recommended for shipping, product identification, barcoding and part bins.
  • Use with industrial barcode printers.

    3 in. Core & 8 in. Outer Diameter         Thermal Trans Labels

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE
W x H
LABELS/
ROLL
ROLLS/
CASE
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
4 12 24+
S-22391R 4 x 1/2" 900 4 $75 $70 $62  ADD
DIMENSIONS:
  • Roll Diameter (Actual): 7 1/8"
  • Space Between Labels: 1/8"
MATERIAL:
  • Matte finish paper stock
  • Adhesive: Permanent emulsion acrylic
SHELF LIFE:
  • 6 months
TEMPERATURE:
  • Application: 25° - 200° F
  • Performance: -65° to 200° F
FEATURES:
  • Perforation:
    • Between each label
    • Parallel to the width.
USAGE:
  • Extra wrap of labels added to each roll to compensate for those lost from tape or glue.
SPECIFICATIONSMETRICIMPERIAL
WIDTH x HEIGHT102 x 165 mm4 x 6 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:45:44 PM; USWEB9