Dry Cleaning Soot Sponge

Waterless sponge cleans cubicle walls, fabric chairs or auditorium panels.
  • Works like an eraser on walls, ceilings, floors and upholstery.
  • Easily removes soot and dust during fire restoration.
  • Reusable rubber leaves no residue.
  • Use with FIXI Clamp and 4-8', 7-18' or 8-30' Telescopic Poles.
MODEL
NO.
DESCRIPTION SIZE
W x L x H
QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3 6+
S-22423 Soot Sponge 361/2" 6 $60 $58 $56  ADD
MATERIAL:
  • Natural foam rubber
FEATURES:
  • Can be cut if smaller size is required.
INSTRUCTIONS:
  • Store sponges in a box or container at room temperature when not in use.
    • Store away from UV light, direct sunlight and heat.
  • Wash sponges in cool water and mild soap.
    • Avoid using heat to dry.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H8 x 15 x 4 cm3 x 6 x 1 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 11:30:07 AM; USWEB33