Steel Pail Skid Lot - 3.5 Gallon, Open Top, Unlined, Gray

Store bulk lubricants and thinners. Rugged and versatile.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CAPACITY QTY./
SKID
PRICE EACH COLOR IN STOCK
SHIPS TODAY
S-22507GRS Open Top 3.5 Gallon 156 $7  ADD
DIMENSIONS:
  • Height:
    • Without Lid: 9 15/16"
    • With Lid: 10 1/16"
  • Inside (Diameter):
    • Top: 11 5/16"
    • Bottom: 10 1/2"
  • Outside (Diameter):
    • Top: 11 5/6"
    • Top With Lid: 12"
  • Lid (Diameter): 12"
  • 2 11/16" Single bead
MATERIAL:
  • 29 gauge steel
  • Water soluble rust inhibitor on inside of pail.
    • Rust resistant, not rust proof.
COMPATIBILITY:
  • Foil Liner: S-18139 20 x 30" Food Bag
CAPACITY:
  • Maximum for Non-hazardous Materials: 56 lbs
USAGE:
  • Not leakproof or airtight with lid.
SPECIFICATIONS:
  • Not UN Rated.
  • Not FDA compliant.
TEMPERATURE:
  • -30° to 250° F
SPECIFICATIONSMETRICIMPERIAL
CAPACITY13 L3.5 gal.
PARTS:
  • H-2602 Steel Pail Crimping Tool
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-3743 Steel Pail Dolly
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-20036GR Steel Pail Lug Lid with Spout - Unlined, Gray
  • S-21135GR Steel Pail Lever Lock Lid - Unlined, Gray
  • S-25307GR Steel Pail Lug Lid - Unlined, Gray
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 11:40:22 AM; USWEB6