Plastic Conductive Stackable Bin Dividers - 18 x 10"

Separate and organize static-sensitive parts.
  • Snug fit. Permanently conductive.
  • Stackable Bins sold separately.
SOLD IN PACK QUANTITIES
MODEL
NO.
FOR BINS
L x H
QTY./
PACK
LBS./
PACK
PRICE PER DIVIDER IN STOCK
SHIPS TODAY
1 PACK 3+ PACKS
S-22545D 18 x 10" 6 4 $13.05 $12.60 dividers ADD
DIMENSIONS:
  • Actual: 16 13/16 x 9 7/16" (L x H)
MATERIAL:
  • Carbon filled, copolymer polypropylene.
TEMPERATURE:
  • 0° - 160° F
SPECIFICATIONSMETRICIMPERIAL
FOR BINS L x H46 x 25 cm18 x 10"
WEIGHT/PACK1.8 Kg4 lbs.
PARTS:
  • S-22545 Plastic Conductive Stackable Bins - 18 x 11 x 10"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 05:04:30 AM; USWEB11