High Tensile Steel Strapping Skid Lot - 34" x .023" x 1,795'

16 x 3" CORE

Don't take a chance with heavy shipments that need more protection than poly strapping can provide.
  • For heavier loads. Keeps shipments secure during sudden stops.
  • Recommended for use on railroad shipments.
  • Painted and waxed finish.
  • AAR Approved.
  • Save up to 35% on skid quantities.
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
APPROX.
LENGTH
COILS/
SKID
LBS./
COIL
USES
SEAL
PRICE PER COIL IN STOCK
SHIPS TODAY
S-2256S 3/4" .023 2,470 lbs. 1,795' 12 105 S-828 $163  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Skid: 24 x 24"
MATERIAL:
  • High carbon cold-rolled steel, heat treated.
APPEARANCE:
  • Oscillate wound
TERMINOLOGY:
  • AAR: Association of American Railroads
SPECIFICATIONSMETRICIMPERIAL
APPROXIMATE LENGTH547 M1,795'
BREAKING STRENGTH17,031 kPa2,470 lbs.
THICKNESS584 Microns.023"
WEIGHT/COIL48 kg105 lbs.
WIDTH19 mm3/4"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 05:36:30 PM; USWEB5