Heavy Duty Woven Poly Tarp - Silver/Black, 20 x 20'

Shield equipment or skids during storage or natural disasters.
  • Super thick, UV-treated poly with rope-reinforced hems for rugged all-weather use. Reflective silver on one side, black on the other.
  • Rustproof grommets spread 18" apart.
  • Provide shade protection or ground cover.
  • Both sides laminated. Plastic reinforced corners.
  • Secure with Tarp Straps, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x L
MIL LBS.
EACH
PRICE EACH IN STOCK
SHIPS TODAY
1 2 4 10+
S-22717 Heavy Duty 20 x 20' 12 16 $81 $76 $70 $65  ADD
DIMENSIONS:
  • Actual: 19'4" x 19'6"  
  • Grommet: 
    • Inside: 15 mm
    • Outside: 23 mm
THICKNESS:
  • Approximately 12 mil
MATERIAL:
  • Weave Count: 14 x 14
  • Grommets: Aluminum 
  • Fabric Weight: 208 GSM
FEATURES:
  • Water resistant
SPECIFICATIONSMETRICIMPERIAL
WIDTH x LENGTH6 x 6 M20 x 20'
THICKNESS305 Micron12 mil
WEIGHT EACH7 kg16 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 02:42:07 AM; USWEB5