Insulated Pallet Blanket - 96 x 120"

REFRIGIWEAR®

Protect pallets of frozen food and pharmaceuticals.
  • Drape over product during staging, loading and unloading.
  • Maintains product temperatures at ±1°F per hour in hot or cold.
  • Machine washable polyester shell with fiberfill insulation.
MODEL
NO.
SIZE
L x W
PADDING WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 5 10+
S-22761 96 x 120" 11.25 oz. 8 $180 $170 $160  ADD
MATERIAL:
  • 210 Denier Polyester Shell
  • Fiberfill: Polyester
USAGE: 
  • Not suggested for high heat applications. 
SPECIFICATIONSMETRICIMPERIAL
SIZE244 x 305 cm96 x 120"
PADDING319 g11.25 oz
WEIGHT3.6 Kg8 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/29/2025 12:10:51 AM; USWEB7