WypAll® Workhorse X70 Dispenser Box Wipers - 11 x 17"

Reinforced for extra scrubbing and cleaning. Use for cleaning industrial surfaces and heavy tools.
  • Replaces cloth rags. Designed for heavy maintenance wiping.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-22788 X70 Dispenser Box 11 x 17" 45 lbs. 200 1 $67 $66 $65  ADD
DIMENSIONS:
  • Sheet Size (Actual): 11.1 x 16.8" (W x L)
STYLE:
  • Also known as "Brag Box".
MODEL NUMBER:
  • Kimberly-Clark®: 55300
MATERIAL:
  • Hydroknit (Pulp/polypropylene)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SIZE28 x 43 cm11 x 17"
BASIS WEIGHT67 GSM45 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 01:30:06 AM; USWEB27