Super Tough T-Shirt Bags - Plain, 12 x 7 x 22"

LOW DENSITY

Our thickest T-shirt bag. Pack it all in and carry it around all day.
  • Holds your heaviest home décor purchases.
  • Reusable and recyclable.
  • Strong, wide handles for easy carrying.
  • Resists punctures and tears.
    Free Offer
    FREE H-614 OR H-1306 BAG STAND WITH ORDER
    OF $250+ OF 12" OR WIDER T-SHIRT BAGS.
    For H-614, use sale code SP433 at checkout.
    For H-1306, use sale code SP432 at checkout.
MODEL
NO.
DESCRIPTION SIZE
W x D x L
MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 5 10+
S-22794 Plain Clear 12722" 2.25 500 $117 $111 $106  ADD
DIMENSIONS:
  • Length in the chart includes handles.
  • Usable: 12 x 7 x 15"
  • This is a "Standard" size grocery bag.
COMPATIBILITY:
  • H-614 or H-1306 Bag Stands 
    • Bags have hanging slits on handles and a center hang tab. 
    • H-614:
      • Hanging slits on bags hang on the arms. 
      • Center hang tab on bags hangs on center hook of stand. 
    • H-1306: 
      • Hanging slits on bags hang on the arms. 
      • Cannot use center tab.
CAPACITY:
  • Maximum 30 lbs
APPEARANCE:
  • Suffocation warning printed on this bag.
SPECIFICATIONS:
  • FDA Compliant
MATERIAL:
  • LDPE (Low Density Polyethylene)
RECYCLING:
  • Recyclable #2
  • Recycled Content: 0%
COMPLIANCE:
  • Bags comply with laws requiring over 2.25 mil thickness. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x L30 x 18 x 56 cm12 x 7 x 22"
THICKNESS57 Microns2.25 mil
ACCESSORIES:
  • H-1306 Bag Stand - 13 x 13 x 19 7/8"
  • H-614 Bag Stand - 13 x 13 x 15"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:02:04 AM; USWEB7