Uline Safety Readers - 1.5 Strength

No need to wear glasses over glasses.
  • Bifocals for precision work.
  • Reading strength: 1.5.
  • Anti-fog, anti-scratch lens.
  • 99.9% UV protection.

Information Option is unavailable; the next option is selected
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
PRICE EACH (MIN. 2) STRENGTH IN STOCK
SHIPS TODAY
2 6 12+
S-22873-1.5 Safety Readers Clear $12 $11 $10  ADD
MATERIAL:
  • Lens: Polycarbonate
  • Frame: Nylon
  • Temple: Nylon with TPE (Thermoplastic Elastomer)
  • Nosepiece: TPR (Thermoplastic Rubber)
FEATURES:
  • Protects against UVA/UVB light.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 02:21:43 AM; USWEB5