Jerrican Skid Lot - 1 14 Gallon, Natural

Transport or store harsh chemicals and hazardous liquids.
  • Square shape cubes out pallets.
  • High-density polyethylene.
  • Molded handles for safe carrying.
  • FDA compliant.
  • Caps included.
MODEL
NO.
CAPACITY DIMENSIONS
L x W x H
QTY./
SKID
UN RATING PRICE EACH IN STOCK
SHIPS TODAY
S-22889S 1.25 Gallon 81/29" 180 3H1/Y1.8/150 $7  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 7 3/4 x 6 1/2 x 8 3/4" (L x W x H)
  • Opening (Diameter): 1 1/2"
TEMPERATURE:
  • Filling Container (Maximum): 180° F
FEATURES:
  • Cap:
    • Size: 50 mm
    • Leakproof when tightened to 70 - 150 in/lb.
    • Tamper evident
    • Gasket: EPDM rubber
CAPACITY:
  • Overflow: 1.4 gallons
WEIGHT:
  • 386 grams
RECYCLING:
  • Recyclable
USAGE:
  • While made of FDA compliant resins, it is recommended to clean container before first use.
  • Stackable, but not tested for stacking strength or weight capacity.
SPECIFICATIONS:
  • BPA Free
PACKAGING:
  • Jug and cap packaged separately.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY4.7 L1.25 gal.
DIMENSIONS L x W x H20 x 17 x 23 cm8 x 6 1/5 x 9"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 02:50:15 AM; USWEB11