Fluorinated F-Style Jugs - 1 Gallon, Natural

Stop chemicals from leaching into container walls.
  • For insecticides, cleaning solvents and oil storage.
  • Heavy-duty polyethylene.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAP
SIZE
COLOR QTY./
CASE
PRICE PER JUG IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22890 1 Gal. 38/400 Natural 36 $3.60 $3.40  ADD
DIMENSIONS:
  • Diameter:
    • Opening: 1 1/4"
    • Cap: 1 1/2"
COMPATIBILITY: 
MATERIAL:
  • HDPE (High Density Polyethylene)
TEMPERATURE:
  • -40° to 150° F
FEATURES:
  • Measurement markings in quarts and liters.
CAP:
  • Polypropylene with polyethylene foam liner.
  • Liner: FDA compliant
  • Style: Twist off
USAGE:
  • Not leakproof or airtight.
  • While made of FDA compliant resins, it is recommended to clean jug before first use.
SPECIFICATIONS:
  • Jug & Cap: BPA Free
  • Fluorination is done during manufacturing process.
    • Similar to Level 5 fluorination.
PACKAGING:
  • Jugs and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
SIZE3.8 L1 gal.
PARTS:
  • S-18061 Ribbed Polypropylene Caps - 38/400, White
  • S-18082 Ribbed Polypropylene Caps - 38/400, Black
  • S-20551 Child Resistant Caps - 38/400
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/31/2025 07:35:29 AM; USWEB5