White Packer Bottles - 2 oz

Wide mouth for easy filling of tablets and capsules.
  • For pharmaceuticals and nutritional supplements.
  • Lightweight and durable HDPE bottle.
  • FDA compliant.
  • Caps included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22896 2 oz. 1" 33/400 72 $.38 $.36  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 1 3/8"
    • Height: 1/2"
COMPATIBILITY: 
CAPACITY:
  • 75 cc
PACKAGING:
  • Caps screwed onto bottles.
MATERIAL:
  • Cap: Polyethylene foam liner
USAGE:
  • Not leakproof
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE59 ml2 oz.
OPENING DIAMETER25 mm1"
PARTS:
  • S-18060 Ribbed Polypropylene Caps - 33/400, White
  • S-25601 Child Resistant Caps - 33/400
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 08:59:04 PM; USWEB26