Standard Glass Canning Jars - 8 oz

Preserve your fruits, vegetables and sauces in these glass jars.
  • Smooth sides for labeling. For canneries and store brands.
  • Tin plated, vacuum seal lid keeps foods fresh.
  • Withstands temperatures up to 250°F.
  • FDA compliant.
  • Bands and lids included.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE CAPACITY OPENING
(INNER DIAM.)
QTY./
CASE
PRICE PER JAR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-22931 Half Pint 8 oz. 3/8" 12 $1.20 $1.10  ADD
DIMENSIONS:
  • Height:
    • With Lid: 4"
    • Without Lid: 3 7/8"
  • Opening Diameter: 2 3/4"
SIZE:
  • Lid: 70/450
TEMPERATURE:
  • Withstands sudden 75° F temperature change.
COMPATIBILITY: 
FEATURES:
  • Freezer safe.
    • Leave 1/2" space at top to allow for food expansion.
PACKAGING:
  • Jars and lids packaged separately.
  • Ships in box with partitions.
USAGE:
  • While made of FDA compliant materials, it is recommended to clean before first use.
  • Cannot guarantee compatibility with users canning process.
    • It is important to test jars, lids and bands for compatibility.
    • Before use, check pressure canner for steam leaks.
    • Avoid:
      • Tightening bands too tight.
      • Filling jars too full.
      • Not following correct pre-heating process.
      • Raw packing starchy vegetables.
      • Cooling the pressure canner with water or cool air.
      • Using a jar with a mouth too large for the lid.
SPECIFICATIONS:
  • BPA Free
SPECIFICATIONSMETRICIMPERIAL
SIZE237 mlHalf Pint
CAPACITY237 ml8 oz.
OPENING (INNER DIAMETER)60 mm2 3/8"
PARTS:
  • S-22935 Standard Canning Jar Lids - Regular Mouth
  • S-22936 Standard Canning Jar Lids with Bands - Regular Mouth
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 11:49:08 AM; USWEB10