Oxygen-Absorbing Packets - 300 cc

Preserve freshness and extend the shelf life of packaged foods.
  • Prevents mold and bacteria growth.
  • Removes over 99.9% of oxygen from sealed, airtight packages.
  • FDA compliant.
MODEL
NO.
SIZE PACKET
DIMENSIONS
PROTECTS
CU. IN.
PACKETS/
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2 4+
S-23091 300 cc 2 x 3/8" 100 2,000 35 $175 $170 $165  ADD
PACKAGING:
  • May be Oxy-Guard or Uline branded. (Product is the same.)
  • (20) Vacuum packed bags with 100 packets each.
    • Use open bag within 60 minutes.
MATERIAL:
  • DMF Free (Dimethyl Fumarate)
  • Iron Oxide:
    • May activate metal detectors.
    • Generates heat as packet activates.
SHELF LIFE:
  • Unopened Carton: 1 year
USAGE:
  • Moisture in air enough to activate packets.
  • Cannot be re-activated after use.
CALCULATOR:
SPECIFICATIONSMETRICIMPERIAL
Size300 cc10 oz.
Packet Dimensions48 x 60 mm2 x 2.375"
Protects1639 cc100 cu. in.
Weight/Carton16 Kg35 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:43:10 PM; USWEB25