Induction Seal Caps Bulk Pack - 89400, White

White polypropylene caps with continuous thread, ribbed sides and foil liners.
SOLD IN CASE QUANTITIES
MODEL
NO.
CAP
SIZE
QTY./
CASE
PRICE PER CAP IN STOCK
SHIPS TODAY
S-23109B 89/400 580 $.44  ADD
DIMENSIONS:
  • Outside (Diameter): 3 5/8"
  • Height: 5/8"
COMPATIBILITY:
  • Liner Compatible with:
    • Polypropylene
    • HDPE (High Density Polyethylene)
    • LDPE (Low Density Polyethylene)
    • PET (Polyethylene Terephthalate)
    • Glass
MATERIAL:
  • Liner: Polystyrene Foam/Paper/Aluminum Foil with heat seal coating.
USAGE:
  • Not recommended for use with oils.
  • Not child resistant.
TERMINOLOGY:
  • "Cap Size" Column:
    • 1st Number: Cap diameter in mm
    • 2nd Number: Thread finish
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/02/2025 12:49:26 AM; USWEB11