Suffocation Warning Bags on a Roll - 1.5 Mil, 10 x 15"

For assembly lines and high volume packaging.
  • Perforated, sleeve type bags are open at one end, sealed at the other.
  • Can be used in Autobag® machines.
  • FDA and USDA compliant.
  • Use with Poly Tubing Dispenser. Sold separately.
  • Message printed in English, Spanish and French.

    Bag reads –
    WARNING: Keep this bag away from babies and children. Do not use in cribs, beds, carriages or playpens. The thin film may cling to nose and mouth and prevent breathing.
MODEL
NO.
SIZE
W x L
MIL BAGS/
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 5 10+
S-23113 10 x 15" 1.5 1,000 14 $139 $132 $125  ADD
SIZE: 
  • Font: 14 pt
DIMENSIONS:
  • Inside dimensions are listed in the chart.
  • Core: 3" with 1" core adapter
  • Roll Diameter: 10"
CAPACITY:
  • Not tested for weight capacity.
USAGE:
  • Pre-opened auto bag machine style.
    • The sealed end of bag comes off first.
    • Items can be inserted before tearing the bag from the roll.
  • Not treated for printing by end-user.
  • Water resistant, not waterproof or moisture proof.
  • Cannot use with vacuum machine. See Vacuum Bags.
SPECIFICATIONS:
  • Meets Mil-DTL-117H, Class B, Style 2
SPECIFICATIONSMETRICIMPERIAL
Size W x L25 x 38 cm10 x 15"
Thickness38 Micron1.5 mil
Weight/Roll6 Kg14 lbs.
ACCESSORIES:
  • H-28 Poly Tubing Dispenser - 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 01:56:16 PM; USWEB12