Kleenex® Deluxe Facial Tissue

Attractive designer boxes for offices, breakrooms and reception areas.
  • Aloe vera and vitamin E soothe dry, chapped skin. 3-ply.
MODEL
NO.
DESCRIPTION SHEETS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-23220 Kleenex® Deluxe 60 27 $102 $98  ADD
DIMENSIONS:
  • Sheet Size: 8.4 x 8.2"
  • Box: 4 3/8 x 4 1/2 x 5"
RECYCLING:
  • Recycled Content: 0%
SPECIFICATIONS:
  • Meets FSC requirements
MODEL NUMBER:
  • Kimberly-Clark®: 54271
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/30/2025 04:20:55 AM; USWEB33