"Invoice Enclosed" Banner Envelopes - Red, 4 12 x 6"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Tamperproof 2 mil poly protects documents inside.
  • Side loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
INSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-2328 1/2 x 6" 4 x 1/2" 1,000 10 $44 $43 $41 $35  ADD
THICKNESS:
  • White Backing Paper: 51 lb
MATERIAL:
  • Adhesive: Water based acrylic
  • Pouch: Polyethylene
SHELF LIFE:
  • 1 year at room temperature
TEMPERATURE:
  • Application: 35° F and above
  • Performance: -4° to 160° F
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
COLOR:
  • Translucent
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS11 x 15 cm4 1/2 x 6"
INSIDE DIMENSIONS10 x 14 cm4 x 5 1/2"
WEIGHT/CARTON5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/17/2025 04:22:57 AM; USWEB25