iHome Bluetooth® Speaker - Blue

Rugged device stands up to Mother Nature.
  • Water, sand and shock resistant.
  • Rear subwoofer for enhanced bass.
  • Color-changing LED lights.
  • Connects to Bluetooth®-enabled devices up to 33 feet away.
  • Rechargeable lithium-ion battery for up to 9 hours of playtime.

    FREE OFFER
    Free upon request with any
    Uline order of $750 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
S-23284BLU Bluetooth® Speaker 424" 1 $45  ADD
SHIPPING:  
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
SPECIFICATIONSMETRICIMPERIAL
LENGTH x WIDTH x HEIGHT10 x 5 x 10 cm4 x 2 x 4"
WEIGHT454 g1 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 11:56:27 PM; USWEB31