Uline Gription® Cut Resistant Gloves - Lime, XL

3-in-1 comfort, grip and cut protection. Breathable HPPE liner.
  • Recommended for carpenters, machinists and contractors.
  • Super-tacky silicone palm.
  • Touch screen compatible.

    Measuring for Gloves
  • Bright color for worksite visibility.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION ANSI LEVEL PRICE PER PAIR COLOR SIZE IN STOCK
SHIPS TODAY
CUT ABRASION 1 3+
S-23343L-X Gription® CR A3 6 $24 $21  ADD
MATERIAL: 
  • Latex free
SPECIFICATIONS:
  • Standard ANSI/ISEA 105-2016:
    • Cut Level: A3
    • Abrasion Level: 6
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 11:10:38 PM; USWEB7