Suede Textured Microfiber Towels - 16 x 16"

Shimmy up all your surfaces with these microfiber towels.
  • Polishing towel for lenses, jewelry and electronics.
MODEL
NO.
DESCRIPTION COLOR SIZE WT./
PACK
TOWELS/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 4+
S-23383 Suede Maroon 16 x 16" 1 lb. 12 $35 $31  ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 85%
    • Polyamide: 15%
  • Fabric Weight: 210 GSM
USAGE:
  • Due to dark color of towels, may bleed when used with soap or chemicals.
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
SIZE41 x 41 cm16 x 16"
WEIGHT/PACK454 g1 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 06:11:58 AM; USWEB25