Waffle Weave Textured Microfiber Towels - 18 x 24"

Shimmy up all your surfaces with these microfiber towels.
  • Waffle texture. Super absorbent for soaking up spills or automotive wipe-down.
MODEL
NO.
DESCRIPTION COLOR SIZE WT./
PACK
TOWELS/
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 4+
S-23384 Waffle Weave Gray 18 x 24" 1.5 lbs. 6 $39 $35  ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 85%
    • Polyamide: 15%
  • Fabric Weight: 360 GSM
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
SIZE46 x 61 cm18 x 24"
WEIGHT/PACK1 Kg1 1/2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 11:09:40 AM; USWEB34