Universal Bucket Spill Kit - 6.5 Gallon

Fast response for emergency oil, chemical and water-based liquid spills.
  • For small spills in garages and service areas.
  • UN approved with screw-top lid.

    Includes:
    • (10) 15 x 19" Pads
    • (3) 3" x 4' Sorbent Socks
    • (1) pair Nitrile Gloves
    • (1) Disposal Bag
MODEL
NO.
DESCRIPTION ABSORPTION
CAPACITY
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
S-23399 6.5-Gallon Bucket 9 gallon $110 $105  ADD
DIMENSIONS:
  • Bucket:
    • Outside (Diameter): 13 1/16"
    • Height with Lid: 18"
SHELF LIFE:
  • Sorbents:
    • 6 - 9 months if exposed to continuous UV light.
    • 5 years if kept in a clean, temperate controlled environment.
FEATURES:
  • Bucket: Chemical resistant HDPE (High Density Polyethylene)
  • Gloves:
    • Size: Large/X-Large
    • Length: 13"
    • 11 mil unlined, powder-free
  • Pads/Socks: Heavy Duty
CAPACITY:
  • Bucket (Actual): 6.3 gallons
SPECIFICATIONS:
  • UN Rating: HM-181 1H2/X57/S
    • X and Y-rated for packaging groups I, II, and III
  • DOT 49 CFR 173.12(b)
  • Helps comply with 40 CFR 112.7 SPCC planning.
  • Contains UV inhibitors.
  • Certified to ship by land, sea or rail.
  • Not OSHA approved.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION25 L Bucket6.5 Gallon Bucket
ABSORPTION CAPACITY34 L9 gal.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 12:17:19 AM; USWEB5