Clear Stand-Up Barrier Pouches - 5 12 x 8 12 x 2 34"

Airtight zippered display pouches lock in freshness.
  • Clear front and back provide total product visibility.
  • Thick barrier material protects items from moisture, gas and odor.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.
MODEL
NO.
COLOR OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5+
S-23412 Clear 1/21/23/4" 55/81/4" 6 oz. 5.0 1,000 $170 $160 $150  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include space above zipper and bottom gusset.
  • Label Area: 5 x 5 1/2" (W x H)
THICKNESS:
  • May vary between 4.5 - 5 mil.
MATERIAL:
  • K-NYLON/LLDPE 
TEMPERATURE:
  • Performance: 32° - 140° F
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans. 
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
APPEARANCE:
  • May appear to have a yellow tint due to material structure.
USAGE:
  • Shipped with zipper closed.
  • Not microwave safe.
  • Recommend sealing with crimper heat sealers.
  • Bag seals are leak-resistant, but not recommended for acidic, oily or salty liquids.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMS W x H x D14 x 22 x 7 cm5 1/2 x 8 1/2 x 2 3/4"
USABLE DIMS W x H x D13 x 17 x 6 cm5 x 6 5/8 x 2 1/4"
HOLDS170 g6 oz.
THICKNESS127 Micron5.0 Mil
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 02:00:01 AM; USWEB30