Screw-Top Metal Tins - 1 oz, Shallow, Gold

Containers for lip balm, lotion and cosmetics.
  • Solid screw-top lid closes securely.
  • Tin plate. Seamless construction.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DIMENSIONS
DIAMETER x H
CAPACITY QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 4+
S-23418GOLD 7/8 x 5/8" 1 oz. 48 $32 $29 $27  ADD
DIMENSIONS:
  • Inside: 1 13/16 x 5/8" (Diam x H)
  • Label Space (Top/Bottom): Approximately 1 3/4" Diam
COMPATIBILITY: 
MATERIAL:
  • Tin-plated Steel
  • Does not contain aluminum.
  • Coating: Varnish
USAGE:
  • Not dishwasher safe, should not be submerged in water.
    • Distilled water may increase likelihood of rust. 
  • Wipe clean with a dry or damp cloth.
  • Not leakproof or airtight.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS DIAMETER x H5 x 2 cm1 7/8 x 5/8"
CAPACITY30 ml1 oz
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 03:17:26 AM; USWEB9