L-Shaped Lettered Aisle Signs - 12 x 12", A-M

Find the right warehouse aisle quickly.
  • Durable, white PVC plastic.
  • Large, easy-to-read characters on both sides.
  • Extend from aisle ends. Attach with tape, screws or cable ties.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE SIGNS
PER SET
PRICE
PER SET
STYLE IN STOCK
SHIPS TODAY
S-23444A-M L-Bend 12 x 12" 13 $200  ADD
DIMENSIONS:
  • Short Side: 2" (W)
THICKNESS:
  • 2 mm
FEATURES:
  • Can be used outdoors.
  • Life Span: 7 - 10 years
INCLUDES:
  • Adhesive tape.
  • Pre-drilled hole.
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 30 cm12 x 12"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/27/2025 03:31:35 AM; USWEB25