Simple Green® Lemon - 24 oz Spray Bottle

The most versatile all-purpose cleaner available.
  • Effective, nonflammable and nonabrasive formula.
  • Original formula with lemon scent.
MODEL
NO.
DESCRIPTION SIZE BOTTLES/
CASE
PRICE PER BOTTLE IN STOCK
SHIPS TODAY
6 12+
S-23471 Lemon 24 oz. 12 $8.10 $7.60 bottles ADD
SHELF LIFE:
  • 5 years in an unopened container.
FEATURES:
  • Non-Butyl
  • Trigger Bottle: Spray or Foam
USAGE:
  • Not a disinfectant.
SPECIFICATIONS:
  • pH Level: 8.5 - 9.5
  • Based on similar formulations, solution is expected to be readily biodegradable.
MODEL NUMBER: 
  • Simple Green®: 3010101214002
SPECIFICATIONSMETRICIMPERIAL
SIZE710 ml24 oz.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 03:59:45 PM; USWEB13