Spanish Super Stick® Packing List Envelopes - "Documentos Anexos", 7 12 x 5 12"

Pressure sensitive backing attaches securely to almost anything - paper, wood, plastic or metal.
  • Recommended for boxes with high recycled content.
  • Tamperproof 2 mil poly protects documents inside.
  • Top loading. Opening dimension listed first.
  • Clear outer face, white backing.
MODEL
NO.
OUTSIDE
DIMENSIONS
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 5 10+
S-23583 1/2 x 1/2" 1,000 12 $73 $70 $67 $59  ADD
MATERIAL:
  • Adhesive: Hot melt
  • Pouch: Polyethylene
SHELF LIFE:
  • Up to 3 years at room temperature.
TEMPERATURE:
  • Application: 10° - 140° F
  • Performance: -22° to 104° F
THICKNESS:
  • White Backing Paper: 51 lb
APPEARANCE:
  • "Model # Uline 1-800-295-5510" printed at the bottom of each envelope.
COLOR:
  • Translucent 
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS19 x 14 cm7 1/2 x 5 1/2"
WEIGHT/CTN.5 Kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/04/2025 06:58:21 PM; USWEB29