Black Shrink Film Roll - 200 gauge, 18" x 1,313'

CENTERFOLD

Conceal special interest shipments, medical products and health supplements.
  • Opaque film conceals product and deters theft.
  • Strong, cross-linked polyolefin film.
  • Puncture and tear resistant.
MODEL
NO.
GAUGE SUGGESTED
USE
WIDTH FT./
ROLL
LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2 4+
S-23623 200 Gauge
Centerfold
Software, Books, Media 18" 1,313 42 $570 $555 $540  ADD
DIMENSIONS:
  • Core: 3"
  • Diameter: 10"
MATERIAL:
  • Irradiated
SHELF LIFE:
  • 1 year
TEMPERATURE:
  • Shrinks: 300° F
    • Shrinks 80% in all directions.
  • Storage: -25° to 86° F
USAGE:
  • Will not create an airtight seal.
  • Store & ship in cool environment.
  • Will not emit fumes when heated.
  • Must use heat gun or heat tunnel to effectively shrink film.
    • Hair dryers do not get hot enough.
SPECIFICATIONS:
  • BPA free
  • Not postal approved.
TERMINOLOGY:
  • Cross-linked Film: Shrinks in all directions.
  • Centerfold: Film is folded in half & wound on the roll.
    • When unfolded, the width listed is doubled.
SPECIFICATIONSMETRICIMPERIAL
WIDTH46 cm18"
ROLL LENGTH400 M1,313 ft.
WEIGHT/ROLL19 Kg42 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 12:25:41 AM; USWEB13