Mighty Line® Clear Deluxe Safety Tape - 4" x 100'

Protect painted lines and signage on warehouse floors.
  • Beveled edges prevent tearing by forklift trucks or floor scrubbers.
  • Clear, heavy-duty PVC tape. Sticks tight.
    Special Offer
    PAY ONLY $300 FOR DELUXE SAFETY
    TAPE APPLICATOR
    WITH ORDER OF 3 OR
    MORE ROLLS OF DELUXE SAFETY TAPE.
MODEL
NO.
SIZE COLOR MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-23651 4" x 100' Clear 50 10 $185 $175  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 3/8"
MATERIAL:
  • Adhesive: Rubber based
TEMPERATURE:
  • Apply to clean, dry concrete floors above 55° F.
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Paper release liner.
SPECIFICATIONSMETRICIMPERIAL
SIZE10 cm x 30 M4" x 100'
THICKNESS1,270 Micron50 Mil
WEIGHT/ROLL5 Kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/25/2025 12:01:19 AM; USWEB10