Black Makeup Wash Cloths - 13 x 13"

Looks sharp and masks dyes, makeup and discoloration.
  • Provide guests a dedicated towel for removing cosmetics.
  • Recommended for salons, spas and motels.
  • Soft and luxurious. Absorbent 100% cotton.
MODEL
NO.
DESCRIPTION SIZE WEIGHT/
DOZEN
QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-23699 Makeup Wash Cloth 13 x 13" 1.5 lbs. 48 $160 $155 $150  ADD
MATERIAL:
  • Loops: 100% Cotton
  • "Makeup" Jacquard Weave: 5% PET (Polyethylene Terephthalate)
STYLE:
  • Border: Dobby 
  • Lockstitch hem
MODEL NUMBER:
  • Martex: 7133541
FEATURES:
  • Staybright, fade-resistant technology.
CLEANING INSTRUCTIONS:
  • Machine wash separately in cold water.
  • Bleach Friendly:
    • Use 1.5 oz of chlorine bleach with 1.5 oz of bleach free detergent when needed.
  • Tumble dry low.
SPECIFICATIONSMETRICIMPERIAL
SIZE33 x 33 cm13 x 13"
WEIGHT/DOZEN1 Kg1.5 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/28/2025 11:34:07 AM; USWEB27