Uline Poly Strapping - 58" x .030" x 6,000', Black

16 x 6" CORE

Strong polypropylene strapping is 1/2 the weight of steel strapping.
  • Easier, safer and less expensive to use.
  • Embossed surface.

    16 x 6" core
MODEL
NO.
WIDTH THICK-
NESS
BREAK
STRENGTH
LENGTH COLOR APPLICATION LBS./
COIL
PRICE PER COIL IN STOCK
SHIPS TODAY
1 3 6 12+
S-2378 5/8" .030" 820 lbs. 6,000' Black Extra Heavy
Skids
30 $140 $134 $129 $121  ADD
USAGE:
  • UV stabilized for 1 year.
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • -20° to 320° F
  • Cannot store long term below 32° F.
FEATURES:
  • Can be heat sealed/friction welded.
  • Contains no fiberglass.
COLOR:
  • No performance difference between black, yellow or white.
SPECIFICATIONSMETRICIMPERIAL
LENGTH1829 M6,000'
BREAKING STRENGTH5,654 kPa820 lbs.
THICKNESS762 Microns.030"
WEIGHT/COIL14 kg30 lbs.
WIDTH16 mm5/8"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/02/2025 02:05:21 AM; USWEB9